0
1

FatMax Side Cutting Pliers VDE 160mm STA084009

Order Code: ZT1465217S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£20.676%
10 +£19.3512%

Order by 2pm, get it Tomorrow

Description

Manufactured to exacting European standards individually tested to 10,000 volts and approved for working around live circuits that do not exceed 1,000 volts. The bi-material handles offer the user improved control and grip, incorporating slip guard shoulders for additional safety. They are resistant to temperatures from -20 to +70 C making them ideal for use in demanding or hostile environments. Specification Length 160mm (6.1/4in)

See full description
Specifications for FatMax Side Cutting Pliers VDE 160mm STA084009
  • Overall Length
    160mm
  • MFR Part No.
    STA084009
  • Length
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome