Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
Fencing Pliers
By Ck
Order Code:
ZT3139330S
£41.99
Inc VAT (20%)
1
Add to basket
Get it in
13-16
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/fencing-pliers/p/ZT3139330S
Add to quotation
View all Cutting Pliers
Description unavailable
Specifications
Specifications for Fencing Pliers
MFR Part No.
T3866
Type
Pliers
Jaw Material
Steel
ESD
No
Standards Met
DIN 5232
Miniature
No
Number of Pieces
1
Overall Length
265mm
Handle Material
PVC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome