0
1

Fixed Leather Pliers Holder

Order Code: ZT3521447S

£5.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 - 49£4.5712%
50 +£4.3616%


Description

TOUGH STEEL FITMENT: This fixed leather pliers holder has a steel fitment designed to hold end cutting steel erector's pliers and similar cutters. DIMENSIONS: The slot sizes are 70mm x 20mm and the overall size of the plier holster is 165mm x 105mm. STURDY DESIGN: With a sturdy design, it is designed to ensure long and dependable service.

Specifications for Fixed Leather Pliers Holder
  • Product Type
    Pliers Holder
  • Material
    Leather
  • Type
    Fixed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome