Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
Flush Cutting Plier - Rounded Head 130 mm 63950
By EGA Master
Order Code:
ZT3280876S
£51.99
each
Inc VAT (20%)
£155.97 minimum order value
Quantity
Price
Discount
1 - 4
£51.99
0%
5 +
£49.91
4%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Available
GBP
155.97
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/flush-cutting-plier-rounded-head-130-mm-63950/p/ZT3280876S
Add to quotation
View all Cutting Pliers
Description
FLUSH CUTTING PLIER- ROUNDED HEAD 130 MM
Tags:
#BulkDiscount
Specifications
Specifications for Flush Cutting Plier - Rounded Head 130 mm 63950
Length
130mm
Number of Pieces
1
Product Type
Flush Cutting Plier
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome