Gas Plier 200mm (8")

Order Code: ZT1012159X

£20.99 Inc VAT (20%)


Description

Eclipse offers an extensive range of Pliers for cutting and twisting wire and gripping rods and other components for the professional user. A range of pliers for specialist tasks is also available

Specifications for Gas Plier 200mm (8")
  • Overall Length
    200mm
  • MFR Part No.
    PA788/11
  • Type
    Gas Pliers
  • Jaw Style
    Serrated
  • Non Sparking
    No
  • Jaw Material
    Drop Forged Carbon Steel
  • Miniature
    No
  • Number of Pieces
    1
  • ESD
    No
  • Weight
    600g
  • Handle Material
    Drop Forged Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome