Heavy Duty Diagonal Cutting Pliers 200mm

Order Code: ZT1290661P

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 +£20.154%


Description

The Roughneck Heavy-Duty Diagonal Cutting Pliers for cutting wires. They are made from high-quality steel, that has been drop-forged, hardened and tempered. In addition, the cutting edge is induction hardened for added durability. They have finely polished heads with a clear lacquer coating that helps prevent rust. Fully encased spring-loaded. The pliers are fitted with comfortable double injected, air-cushion grips that help to reduce fatigue during use. The handles also feature a handy lanyard hole. Manufactured to DIN ISO 5746 Standard.

See full description
Specifications for Heavy Duty Diagonal Cutting Pliers 200mm
  • Handle Type
    Air Cushioned
  • Size
    200mm
    8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome