0
1

Heavy Duty Eyelet Plier with 100 Eyelets

Order Code: ZT3520634S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

DURABLE: This heavy duty eyelet plier is made from steel with a chrome plating for durability. EYELETS: It is supplied with 100 electroplated brass eyelets with a hole diameter of 4.5mm. VERSATILE: It is designed for use with a variety of soft materials such as card, leather, fabric and PVC up to thickness of 2mm.

Specifications for Heavy Duty Eyelet Plier with 100 Eyelets
  • Handle Material
    Steel
  • Eyelet Hole Diameter
    4.5mm
  • Type
    Heavy Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome