Heavy Duty Multi-Function Snips

Order Code: ZT4183955S

£16.99 Inc VAT (20%)


Description

The Faithfull Heavy-Duty Multi-Function Snips are ideal for cutting a range of materials including carpet, steel wire, rope and PVC sheets. Manufactured from heavy-duty CR-V, ensuring resistance to abrasion and corrosion. The snips include a wire stripping function which features the most common sizes, plus a handy crimping action. Anti-slip handles provide extra grip when in use, whilst the spring action aids the cutting action during prolonged use. The handle lock provides extra safety and easy storage.

Specifications:
Max. Cutting Capacity: Cold Rolled Steel to ASME A1008/A1008M AISI 304 or 316 (annealed)
Stainless Steel Plates: up to 0.6mm.
Branches: 5mm .
Algam (Iron Sheet) : 0.8mm.
MDF: 5mm.PVC Board: 4mm.Rubber: 5mm.

See full description
Specifications for Heavy Duty Multi-Function Snips
  • Overall Length
    200mm
  • Sissor Type
    Multi Function

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome