High Leverage Concreter's Nippers with Plastic Coated Handles 250mm (10in)

Order Code: ZT1286320P

£25.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Knipex High Leverage Concreter's Nippers offer substantially higher cutting performance as well as a damping of the cutting stroke after cutting the binding wire, two valuable ergonomic advantages for the user. They can twist and cut wire in one operation, making them fast, reliable and economical. Made from special tool steel that has been oil-hardened and tempered with an extra slim form. Making them ideal for tying submerged positioned steel rods. They provide a particularly high cutting capacity with minimum effort due to their optimum transmission ratio. High damping of the cutting stroke after cutting the binding wire reduces strain on tendons and muscles. These Knipex High Leverage Concreter's Nippers have a black atramentized head with polished tips and plastic coated handles. With the following specification: Overall Length: 250mm (10in).Wire Cutting Capacities: Hard: 1.8mm, Medium: 3.3mm.Head Width: 25mm.Weight: 350g.

See full description
Specifications for High Leverage Concreter's Nippers with Plastic Coated Handles 250mm (10in)
  • MFR Part No.
    99 11 250
  • Handle Type
    PVC Coated
  • Size
    250mm
    10in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome