Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
Linesman'S Plier 250 mm Polished Bimat 62074
By EGA Master
Order Code:
ZT3279799S
£56.99
each
Inc VAT (20%)
£170.97 minimum order value
Quantity
Price
Discount
1 - 4
£56.99
0%
5 +
£54.71
4%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Available
GBP
170.97
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/linesmans-plier-250-mm-polished-bimat-62074/p/ZT3279799S
Add to quotation
View all Cutting Pliers
Description
LINESMAN'S PLIER 250 MM POLISHED BIMAT
Tags:
#BulkDiscount
Specifications
Specifications for Linesman'S Plier 250 mm Polished Bimat 62074
Type
Linesman's Plier
Length
250mm
Finish
Polished
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome