Mega Bite Heavy-Duty Side Cut Pliers 200mm (8in) TENMB442

Order Code: ZT1295008P

£25.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Teng Tools Mega Bite range of Pliers have been designed to ensure the highest quality and optimum functionality. The overall length of the pliers gives a maximum leverage to suit the pliers function. These Teng Tools Side Cutting Pliers are suitable for heavy-duty applications and allow up to a 72 degree cutting angle. They are manufactured from high carbon steel, with Titanium coated joints for excellent strength and durability. For a comfortable grip, the pliers have Vinyl-coated handles. The TENMB442 Mega Bite Side Cutting Pliers have the following specifications Length 200mm (8 inch). Cutting capacity piano wire 2.5mm. Cutting capacity Steel wire 4.0mm.

See full description
Specifications for Mega Bite Heavy-Duty Side Cut Pliers 200mm (8in) TENMB442
  • MFR Part No.
    MB442-8
  • Size
    200mm
    8in
  • Handle Type
    Vinyl Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome