Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
Non Sparking Diagonal Cutting Plier 160mm Cu-Be (1000V)
By EGA Master
Order Code:
ZT1169372P
£479.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
479.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/non-sparking-diagonal-cutting-plier-160mm-cu-be-1000v/p/ZT1169372P
Add to quotation
View all Cutting Pliers
Description unavailable
Specifications
Specifications for Non Sparking Diagonal Cutting Plier 160mm Cu-Be (1000V)
Material
Beryllium Copper
Length
160mm
Voltage Rating
1000V
Product Type
Diagonal Cutting Plier
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome