0
1

PA1968/10"-255mm Cable Croppers

Order Code: ZT1012167X

£32.99 Inc VAT (20%)


Description

PA1968/10
To be used on soft cables only. Cutting edges are designed not to fray ends of cables when they are cut. PVC dipped handles.

Specifications for PA1968/10"-255mm Cable Croppers
  • Overall Length
    250mm
  • MFR Part No.
    PA1968/10
  • Type
    Cable Cutters
  • Jaw Material
    Steel
  • Handle Material
    PVC
  • Finish/Coating
    Polished
  • ESD
    No
  • Miniature
    No
  • Non Sparking
    No
  • Weight
    570g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome