Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
PA454/10"-255mm Waterpump Pliers
By Elliott Lucas
Order Code:
ZT4132567S
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/pa454-10-inch-255mm-waterpump-pliers/p/ZT4132567S
Add to quotation
View all Cutting Pliers
Description unavailable
Specifications
Specifications for PA454/10"-255mm Waterpump Pliers
Number of Pieces
1
Type
Waterpump Pliers
Overall Length
255mm
Non Sparking
No
Miniature
No
Jaw Style
Serrated
ESD
No
Jaw Material
Metal
Handle Material
PVC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome