0
1
2

Pliers, 5" Side Cutting Wire Cutters 0.8mm Thickness, Steel

Order Code: ZT1359812X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Whether you have too much wire or need to get into a circuit, these side cutting pliers are the perfect tool for the job. Being made from steel, they have the perfect strength to cut through the wire sheathing and plenty of wire types with ease as well as having great durability.

Features and Benefits
• Side cutting pliers provide great accuracy and clean cuts so wires will be suitable for all applications
• Steel construction allows for strong cutting power and great durability

Typical Applications
• DIY
• Construction
• Electrical

See full description
Specifications for Pliers, 5" Side Cutting Wire Cutters 0.8mm Thickness, Steel
  • Overall Length
    127mm
  • MFR Part No.
    MP-163
  • Jaw Style
    Smooth
  • Jaw Material
    Steel
  • Cutting Capacity
    0.8mm
  • Jaw Opening
    0.8mm
  • Number of Pieces
    1
  • Insulated
    No
  • Type
    Pliers
  • Non Sparking
    Yes
  • Finish/Coating
    Black-Oxide
  • Handle Material
    PVC
  • Miniature
    No
  • Jaw Length
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome