Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
Pop Riveting Plier Kit
By Ck
Order Code:
ZT3139182S
£43.99
Inc VAT (20%)
1
Add to basket
Get it in
13-16
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/pop-riveting-plier-kit/p/ZT3139182S
Add to quotation
View all Cutting Pliers
Description unavailable
Specifications
Technical Information
Specifications for Pop Riveting Plier Kit
MFR Part No.
T3820AS
Type
Riveting Pliers
Jaw Style
Rivert
ESD
No
Non Sparking
No
Miniature
No
Number of Pieces
1
Jaw Material
Steel
Weight
1225g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome