Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
Precision S/Cutter EF 115mm
By Ck
Order Code:
ZT3139098S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 +
£47.99
4%
1
Add to basket
Get it in
13-16
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/precision-s-cutter-ef-115mm/p/ZT3139098S
Add to quotation
View all Cutting Pliers
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Precision S/Cutter EF 115mm
MFR Part No.
T3773EF
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome