Ratcheting Cable Cutter 3 2mm Capacity

Order Code: ZT1012168X

£102.99 Inc VAT (20%)


Description

Manufactured from high tensile steel. For cutting copper, aluminium and multiple strand cable. Fully hardened cutting edges produce burr-free cuts. Compound lever action for maximum efficiency and moulded cushion grips for user comfort.

Specifications for Ratcheting Cable Cutter 3 2mm Capacity
  • Overall Length
    240mm
  • Handle Material
    Plastic
  • Cutting Capacity
    32mm
  • Type
    Cable Cutters
  • Jaw Material
    Steel
  • Maximum Cutting Capacity
    32mm
  • Miniature
    No
  • Non Sparking
    No
  • ESD
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome