Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
Redline VDE Access Plier 180mm
By Ck
Order Code:
ZT3139309S
£41.99
Inc VAT (20%)
1
Add to basket
Get it in
13-16
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/redline-vde-access-plier-180mm/p/ZT3139309S
Add to quotation
View all Cutting Pliers
Description unavailable
Specifications
Technical Information
Specifications for Redline VDE Access Plier 180mm
MFR Part No.
T39077-180
Overall Length
180mm
Type
Pliers
Series
Redline
Number of Pieces
1
Miniature
No
Standards Met
ASTM-F 1505
VDE 682/2 1
ESD
Yes
Jaw Style
Serrated
Jaw Material
Alloy Steel
Weight
230g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome