Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
Revolving Punch Plier 220mm
By Ck
Order Code:
ZT3139208S
£23.49
Inc VAT (20%)
1
Add to basket
Get it in
13-16
working days
Available
GBP
23.49
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/revolving-punch-plier-220mm/p/ZT3139208S
Add to quotation
View all Cutting Pliers
Description unavailable
Specifications
Technical Information
Specifications for Revolving Punch Plier 220mm
MFR Part No.
T3817
Type
Punch Pliers
Overall Length
220mm
Non Sparking
No
Miniature
No
Jaw Style
Punch
Finish/Coating
Rust Resistant
ESD
No
Jaw Material
Steel
Number of Pieces
1
Handle Material
Steel
Weight
270g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome