Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
S/Plus ESD Pliers (SET-6)
By Ck
Order Code:
ZT3139153S
£309.99
Inc VAT (20%)
1
Add to basket
Get it in
13-16
working days
Available
GBP
309.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/s-plus-esd-pliers-set-6/p/ZT3139153S
Add to quotation
View all Cutting Pliers
Description unavailable
Specifications
Technical Information
Specifications for S/Plus ESD Pliers (SET-6)
MFR Part No.
T3703D
Type
Pliers Set
Finish/Coating
Mirror Polished
Miniature
No
Number of Pieces
6
Jaw Material
Alloy Steel
ESD
Yes
Overall Length
110 -120mm
Weight
615g
Handle Material
PVC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome