S0439 Side Cutters 150mm

Order Code: ZT1228724P

£6.29 Inc VAT (20%)


Description

Manufactured from drop-forged, heat treated steel with induction hardened cutting edges. Fully polished finish with non-slip foam cushion grip handles.

Specifications for S0439 Side Cutters 150mm
  • MFR Part No.
    S0439
  • Type
    Side Cutters
  • Weight
    0.14kg
  • Length
    150mm
  • Maximum Jaw Capacity
    10mm