Shear Nose Wire Cutter 100mm (4in) MAU2850100

Order Code: ZT1287202P

£12.99 Inc VAT (20%)


Description

This Maun Shear Nose Soft Wire Cutter is ideal for the horticultural industry and craft work. It will easily cut up to 3mm diameter of soft wire, and is comfortable, easy to use, with a high leverage design for minimal effort when cutting. This cutter has a compact, lightweight design and has a double action cutter for trimming wire ends to equal lengths. The jaws are machine ground, and its case is hardened to HRC57 for durability. The cutter has zinc plated jaws and handles, with detailing for added grip. Length 100mm. Width 30mm. Cutting Capacity soft wire 3mm diameter.

See full description
Specifications for Shear Nose Wire Cutter 100mm (4in) MAU2850100
  • Handle Type
    Plain
  • Size
    4in
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome