Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
Side Cutters Diagonal Soft Grip 160mm
By Draper
Order Code:
ZT5003783S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/side-cutters-diagonal-soft-grip-160mm/p/ZT5003783S
Add to quotation
View all Cutting Pliers
Description
Draper SIDE CUTTERS DIAGONAL SOFT GRIP 160MM Pliers (D) 44145
Specifications
Specifications for Side Cutters Diagonal Soft Grip 160mm
Length
160mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome