0
1
2
3

Side Cutters Electronic Insulated 1000V 115mm

Order Code: ZT3614213S

£46.99 Inc VAT (20%)


Description

These electronic side cutters from Kennedy® deliver dual-layer handle insulation and protect the user against electrocution of up to 1000 volts.

Features and Benefits
• Chrome-plated jaws for durability
• Induction-hardened cutting edges provide reliable performance for both hard and soft wire
• Dual-layer insulation meets IEC 60900 requirements

Typical Applications
• Working with or close to live wires

Standards
• IEC 60900

See full description
Specifications for Side Cutters Electronic Insulated 1000V 115mm
  • Standards Met
    IEC 60900
  • Cutting Capacity
    1mm
  • Type
    Side Cutters
  • Overall Length
    115mm
  • Special Features
    Multilayer Insulated
  • ESD
    No
  • Miniature
    No
  • Non Sparking
    No
  • Jaw Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome