Side Cutters High Leverage 190mm Heavy Duty

Order Code: ZT1223799P

£15.99 Inc VAT (20%)


Description

Manufactured from hardened and tempered drop-forged Chrome Vanadium steel. Finely ground polished heads. Precision ground cutting edges, induction hardened 55-65 HRC for cutting hard and soft wires. Dual material comfort grip handles and black oxide finish for corrosion protection.

Specifications for Side Cutters High Leverage 190mm Heavy Duty
  • MFR Part No.
    AK8375
  • Type
    Side Cutters
  • Weight
    0.3kg
  • Length
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome