Side Cutters, Insulated Handle
0
1

Side Cutters, Insulated Handle


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

• For very tough, continuous use
• High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio
• Precision cutting edges additionally induction hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire
• Chrome vanadium heavy-duty steel, forged, oil-hardened

See full description

Feature Attributes

Type:
Side Cutters
Finish/Coating:
Chrome-Plated
Maximum Cutting Capacity:
4.00 mm
Handle Type:
Insulated
Handle Material:
Bi-Material
Jaw Material:
Steel
More attributes
Product Reviews -
3 years ago
I always use them so I know what they are like

5 years ago by Andreas
They cost more than others but they are the best

3 years ago by KUZ
Good, as described, genuine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome