0
1
2

STHT0-75067 ControlGrip End Cutter Pliers 150mm

Order Code: ZT3112557S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 +£16.145%


Description

Stanley STHT0-75067 ControlGrip End Cutter Pliers 150mm
The Stanley STHT0-75067 End Cutter Pliers feature all-new Dynagrip with control grip for optimum user comfort and reduced fatigue. They have a tough spot to allow force in the application and a feather for touch control. These pliers are typically used to cut through materials such as wire, springs, nails, rivets and bolts.

Features:
The new Dynagrip with control grip provides the comfort to use the tool and reduces hand fatigue
Feather for touch control
Soft spot for palm rest
Tough spot to allow force in the application
Contours to fit in a palm more comfortably
Specification:
Length: 150mm

See full description
Specifications for STHT0-75067 ControlGrip End Cutter Pliers 150mm
  • Length
    150mm
  • Number of Pieces
    1
  • Product Type
    End Cutter Pliers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome