0
1
2
3

Suspension Multi-Pliers GER41471

Order Code: ZT1284039P

£46.99 Inc VAT (20%)


Description

These highly versatile Gerber Suspension Multi-Pliers are spring-loaded with an open frame design for your convenience. They are engineered from high-quality, durable stainless steel and ballistic nylon. They also incorporate both the popular Gerber one handed opening pliers and patented Saf.T Plus locking system making them the ideal companion for any tool kit. This item also includes Lifetime Limited Warranty. Components Needlenose pliers, wire cutter, fine edge knife, saw, scissors, cross point screwdriver, small and medium flat blade screwdrivers, can opener, bottle opener, lanyard hole. Specification Overall Length 15.24cm Closed Length 8.89cm Weight 255g

See full description
Specifications for Suspension Multi-Pliers GER41471
  • Length
    152mm
  • Number of Tools
    11
  • Open Length
    152mm
  • Closed Length
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome