Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
T3820 260mm Rivet Plier
By Ck
Order Code:
ZT3139161S
£35.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
35.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/t3820-260mm-rivet-plier/p/ZT3139161S
Add to quotation
Schedule an order and save 5%
View all Cutting Pliers
Description unavailable
Specifications
Technical Information
Specifications for T3820 260mm Rivet Plier
MFR Part No.
T3820
Overall Length
260mm
Jaw Material
Steel
Type
Riveting Pliers
Handle Material
Plastic
Jaw Opening
2in
Jaw Style
Rivert
Finish/Coating
Anti-Slip Handles
Number of Pieces
1
ESD
No
Miniature
No
Weight
750g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome