VDE Cable Shears 175mm FAIPLVDECS7

Order Code: ZT1280045P

£21.99 Inc VAT (20%)


Description

These Faithfull VDE cable shears are manufactured from chrome vanadium steel and undergoing stringent high voltage tests in accordance to EN 609002012. All Faithfull VDE rated tools can safely be used when working on live electrical wires at voltages of up to 1,000 volts AC. These shears feature induction hardened cutting edges of 55-65HRC for superior cutting performance and have a capacity of 10mm. Cutting capacity up to 10mm.

See full description
Specifications for VDE Cable Shears 175mm FAIPLVDECS7
  • MFR Part No.
    VDE01012
  • Length
    175mm
  • Cutting Capacity
    10mmÿ

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome