0
1
2
3
4

X-cut Black Atramentised Plier 160mm

Order Code: ZT1194421X

£39.99 Inc VAT (20%)


Description

Powerful, light and universal. Cuts finest strands as well as multi-core cables and piano wires. Box-joint design: highest stability with low weight. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. 40% less force required compared with standard diagonal cutters of the same length. Large opening width for thicker cables. Cuts precisely, even through fine copper wires. Compact, low-weight construction. Doubly supported joint axis for heaviest duty. Universally usable, in the assembly, maintenance and production. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened.

See full description
Specifications for X-cut Black Atramentised Plier 160mm
  • Cutting Capacity
    Piano Wire: 2.2mm
    Medium Hard Wire: 3.8mm
    Soft Wire: 4.8mm
    Hard Wire: 2.7mm
    Copper cable, multiple-stranded: 12mm
  • Tool Features
    Polished head
  • MFR Part No.
    73 02 160
  • Weight Each
    175g
  • Handle Material
    Ergonomic Dual
  • Capacity
    12mm
  • Overall Length
    160mm
  • Insulated
    No
  • Jaw Opening
    12mm
  • Type
    Pliers
  • Number of Pieces
    1
  • Jaw Material
    Chrome Vanadium Steel
  • Standards Met
    DIN ISO 5749
  • Weight
    160g
  • Jaw Style
    Smooth
  • ESD
    No
  • Miniature
    No
  • Non Sparking
    No
  • Finish/Coating
    Polished