0
1
2
3

X-cut Chrome Plated Plier 160mm

Order Code: ZT1194423X

£41.99 Inc VAT (20%)


Description

Powerful, compact and precise with a low-weight construction manufactured from Chrome vanadium heavy-duty steel. Cuts the finest strands as well as multi-core cables and piano wire.

Features
• Box-joint design and doubly supported joint axis
• High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio
• Large opening width for thicker cables and cuts precisely, even through fine copper wires
• Universally usable, in the assembly, maintenance and production

Max Cutting Capacity: 12mm

See full description
Specifications for X-cut Chrome Plated Plier 160mm
  • Overall Length
    160mm
  • MFR Part No.
    73 06 160
  • Capacity
    12mm
  • Weight Each
    175g
  • Handle Material
    Ergonomic Dual
  • Cutting Capacity
    Hard Wire: 2.7mm
    Medium Hard Wire: 3.8mm
    Piano Wire: 2.2mm
    Stranded Wire: 12mm
    Soft Wire: 4.8mm
  • Tool Features
    Insulated
    Chrome plated
  • Jaw Opening
    12mm
  • Insulated
    No
  • Number of Pieces
    1
  • Type
    Pliers
  • Standards Met
    IEC 60900
    DIN EN 60900
    DIN ISO 5749
  • Jaw Material
    Chrome Vanadium Steel
  • Finish/Coating
    Oil-Hardened
  • Non Sparking
    No
  • ESD
    No
  • Weight
    175g
  • Jaw Style
    Serrated
  • Miniature
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome