0
1

X0900190 Diagonal Cutting Pliers 6"/150mm

Order Code: ZT4028330S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

XTrade X0900190 Diagonal Cutting Pliers for precise cuts on various materials
The XTrade X0900190 Diagonal Cutting Pliers are 6"/150mm long with a blade length of 19mm and a cutting capacity of 1.6mm. Elevate your cutting precision with the XTrade Diagonal Cutting Pliers, meticulously designed for professionals and DIY enthusiasts. Delivering the perfect combination of strength and accuracy. Trust XTrade for quality craftsmanship and experience the cutting-edge performance you deserve.

Features:
Precision Cutting: The diagonal cutting edges feature angled blades which are finely machined, providing sharpness and accuracy for clean and precise cuts on various materials.
6"/150mm Size: The ideal size ensures a comfortable grip, allowing for precise control and manoeuvrability in tight spaces.
Durable Construction: Crafted with high-quality materials, these cutting pliers are made from hardened and tempered high-quality CR-V steel so built for durability and longevity, making them a reliable choice for a range of cutting tasks.
Versatile Applications: Whether you're working with wires, cables, plastics or metals, these diagonal cutting pliers are versatile enough to handle a variety of tasks at home or at the workplace.
Non-Slip Grip Handles: The ergonomic non-slip soft grip handles provide comfort and control, minimising hand fatigue during extended use and enhancing overall user experience
Specification:
Part Number: X0900190
Blade Length: 19mm
Cuts up to 1.6mm

See full description
Specifications for X0900190 Diagonal Cutting Pliers 6"/150mm
  • Product Type
    Diagonal Cutting Pliers
  • Cutting Capacity
    1.6mm
  • Jaw Style
    Diagonal
  • Blade Length
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome