Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Cutting Tools - Various
HSS Blacksmith Drill Bit - 14.0mm - 33000
By CONNECT
Order Code:
ZT3597619S
£12.29
Inc VAT (20%)
£13.99
12% off
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
12.29
https://www.zoro.co.uk/shop/tools-and-machining/cutting-tools-various/hss-blacksmith-drill-bit-14-0mm-33000/p/ZT3597619S
Add to quotation
View all Cutting Tools - Various
Description
Reduced Shank
Black/Blue Finish
DIN 338
Tags:
#ReducedPrice
Specifications
Specifications for HSS Blacksmith Drill Bit - 14.0mm - 33000
Product Type
Drill Bits
Shank Type
Reduced Shank
Diameter
14.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome