Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Cutting Tools - Various
HSS-Co Spot Weld Drill Bit - 8.0mm x 80mm - 33012
By CONNECT
Order Code:
ZT3597674S
£13.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 29th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-tools-various/hss-co-spot-weld-drill-bit-8-0mm-x-80mm-33012/p/ZT3597674S
Add to quotation
View all Cutting Tools - Various
Description
8.0mm : 80.0mm
High Speed Steel
DIN 338
Cobalt
Single Pack
See full description
Specifications
Specifications for HSS-Co Spot Weld Drill Bit - 8.0mm x 80mm - 33012
MFR Part No.
33012
Length
80mm
Product Type
Spot Weld Drill
Number of Pieces
1
Tool Application
Bodywork
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome