Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Cutting Tools - Various
HSS Tin Coated Jobber Drill Bit - 3.0mm - Pack of 10 - 32969
By CONNECT
Order Code:
ZT3597271S
£13.99
Inc VAT (20%)
£14.99
6.5% off
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-tools-various/hss-tin-coated-jobber-drill-bit-3-0mm-pack-of-10-32969/p/ZT3597271S
Add to quotation
View all Cutting Tools - Various
Description
Range 1-10mm HSS Tin Coated Jobber Drill Bit
Metric Sizes
Bright Tin Finish
DIN 338
Pack of 10
See full description
Tags:
#ReducedPrice
Specifications
Specifications for HSS Tin Coated Jobber Drill Bit - 3.0mm - Pack of 10 - 32969
Product Type
Drill Bits
Type
Jobber Drill Bit
Material
HSS
Diameter
3.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome