Overreach Magnet Base Clamp with Slide Plate, 110 Volt

Order Code: ZT2606240S

£799.99 Inc VAT (20%)


Description

The HMT OverReach Swivel system extends the reach of the fixed base unit. An adjustable arm mounted to the magnetic base allows magnet drills to be positioned up to 300mm from the fixed unit giving greater flexibility and overcoming otherwise
impractical or impossible drilling challenges. Electro-magnets of any machine used with the OverReach should be contained on the plate area at all times in use & must not over-hang CUTTER CAPACITY: 30mm
PLATE THICKNESS: 20mm
PLATE AREA: 400 x 140mm
MAGNET POWER: 1100kgs
MAX WEIGHT SUPPORTED: 12kg
USE WITH: V35, MAX30, MAX40V Magnet Drills
MINIMUM BASE MATERIAL REQUIRED: 10mm thick, clean, flat, paint & rust free

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome