Versadrive Stakit Installation Kit - 31pc - Metric Sizes

Order Code: ZT2606313S

£999.99 Inc VAT (20%)


Description

The STAKIT Site Installation Kit combines an essential set of best-selling VersaDrive® products to overcome all common site installation and steel erection holemaking challenges.

Keeps the job moving when you find an unexpected challenge.


Presented in the STAKIT Mid Case and connects to all Top cases and Base cases.

Metric Kit Contents


- 6 x TurboTips 6, 6.35, 8, 10.5, 12, 14mm
- 5 x HoleCutters 14, 17, 18, 20 & 22mm 2 x ImpactaStep 16 & 22mm
- 3 x DrillTaps M6, M8 & M10
- 3 x ImpactaTaps M12, M16 & M20
- 4 x Reamers 12, 14, 18 & 22mm
- 1/4" Impact Driver Adapter
- 1/2" Impact Wrench Adapter
- Magnet Drill Adapter
- 130mm Extension
- 300mm Extension

See full description
Specifications for Versadrive Stakit Installation Kit - 31pc - Metric Sizes
  • Length
    582mm
  • Height
    131
  • Width
    387
  • Product Type
    Installation Kit
  • Number of Pieces
    31

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome