10 Spring Loaded Poles Stainless Steel 3M (PK-4)
0
1

10 Spring Loaded Poles Stainless Steel 3M (PK-4)

Order Code: ZT3308995S

£169.99 Inc VAT (20%)


Description

ZipPole® 10 Spring Loaded Poles (pack 2)

ZipWall® 10 spring-loaded dust barrier poles are strong and lightweight, telescope up to 10 feet high and twist to lock. They are an ideal dust protection solution for residential remodeling, renovation, and repair work.

• Spring-loaded design for quick, easy, and safe setup
• Strong and lightweight stainless steel construction
• Telescope up to 10′ 3″ (from 4′ 2″)
• Innovative non-skid, non-marking head and plate
• Each pole weighs just 1.5 lb
• GripDisks™ prevent sliding on smooth floors
• Work with positive and negative air

ZipWall® 4-Pack contains four 3m stainless steel, spring-loaded poles with parts (heads, plates, and GripDisk™ non-slip pads), two standard zippers, and one ZipWall® 10 carry bag.

See full description
Specifications for 10 Spring Loaded Poles Stainless Steel 3M (PK-4)
  • MFR Part No.
    ZP4
  • Material
    Stainless Steel
  • Number of Pieces
    4
  • Product Type
    Spring Loaded Poles