Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Decorator Tools
/
Decorators Accessories
Bg Rectangular SW DP 45A - PCDDB72B-01
By Luceco
Order Code:
ZT5085299S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all Decorators Accessories
Description
Luceco BG RECTANGULAR SW DP 45A Evolve Range PCDDB72B-01
Specifications
Specifications for Bg Rectangular SW DP 45A - PCDDB72B-01
Product Type
Rectangular SW DP
Current Rating
45A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome