0
1

Paint Shaker, Air OperateD, 5ltr Capacity

Order Code: ZT2443440S

£259.99 Inc VAT (20%)


Description

Air operated bench mounted paint shaker, adjustable so will take 500ml to 5ltr cans.
Simply mount the can of paint on the shaker, switch it on and within minutes the paint will be perfectly mixed.
This tool will save you hours and lots of energy.
Product Dimensions: Height: 350mm, Width: 220mm, Depth/Length: 300mm
Max weight capacity: 4KG
*6 month warranty from date of purchase

See full description
Specifications for Paint Shaker, Air OperateD, 5ltr Capacity
  • Product Type
    Paint Shaker
  • Capacity
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome