0
1
2
3
4
5

D25911K SDS-Max Demolition Hammer 11kg 110V

Order Code: ZT3588523S

£899.99 Inc VAT (20%)


Description

D25911K SDS-Max Demolition Hammer 11kg 110V
DEWALT D25911K SDS-Max Demolition Hammer with a brushless motor offers increased durability with reduced maintenance. A handy LED service indicator lets you know when its time for a service. Delivers 27 Joules of impact energy for the toughest demolition jobs on site. 12 chisel positions allow you to tailor the orientation of flat chisels.

Fitted with an SDS-Max tool holder for a wide variety of readily available accessories. Despite its high performance this demolition hammer has low vibration of 7.0m/s2 thanks to a floating mechanism, for fully encased vibration reduction. Minimises user fatigue and increasing productivity.

Compatible with DWH051 dust extraction adaptor for dust-free operation.

Specifications:

Tool Holder: SDS-Max.
Current Input: 16 A.
Impact Rate: 810–1, 620/bpm, 27 joules.
Chisel Positions: 12.
Weight: 12.7kg.

Technical Specs
Tool Holder: SDS-Max.
Current Input: 16 A.
Impact Rate: 810–1, 620/bpm, 27 joules.
Chisel Positions: 12.
Weight: 12.7kg.

See full description
Specifications for D25911K SDS-Max Demolition Hammer 11kg 110V
  • Supply Voltage
    110V
  • Product Type
    SDS Max
  • Power Source
    Corded 110v
  • Type
    SDS Max
  • Impact Power
    27J
  • Weight
    12.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome