D25981-LX 30 Kilo Pavement Breaker Performance Upgrade

Order Code: ZT1254718X

£1,699.99 Inc VAT (20%)


Description

D25981 30 Kilo 28mm HEX Pavement Breaker

•Large oversize mechanism delivers extreme durability and excellent breaking performance
•2100 Watt motor delivers outstanding efficiency and durability (1800 Watt Low Voltage version UK Only)
•Active Vibration Control offers safer, more comfortable use and more productivity
•Suspended Handle System absorbs the rebound and, working with the AVC, delivers the lowest vibration on the market
•Optimized motor and hammer mechanism deliver best performance on the market
•Heavy duty electronic module for constant power under load
•Easy to service design to reduce repairing costs

See full description
Specifications for D25981-LX 30 Kilo Pavement Breaker Performance Upgrade
  • Noise/ Vibration Information
    Hand/Arm Vibration 4.8 m/s2
    Sound Pressure 94 dB(A)
    Uncertainty K 1 (Vibration) 1.5 m/s²
    Sound Pressure Uncertainty 3 dB(A)
    Sound Power 105 dB(A)
    Sound Power Uncertainty 3 dB(A)
  • Power Rating
    1,800W
  • Maximum Impact Energy
    62J
  • Model Number
    D25981
  • Size & Weight
    Height 620 mm
  • Weight
    31kg
  • Blows per Minute
    960
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Length
    780mm
  • Shank
    28mm Hex
  • Height
    620mm
  • Width
    162mm
  • Supply Voltage
    110V
  • Type
    Hex
  • Impact Energy
    62.0J
  • Power Source
    Corded 110v
  • Input Power
    1800W
  • Impact Power
    62.0J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome