0
1
2
3
4

DEWDCH966Z2 DCH966Z2 XR FlexVolt Demolition Hammer 54V 1 x 5.0Ah Li-ion

Order Code: ZT4156223S

£2,199.99 Inc VAT (20%)


Description

DEWDCH966Z2 DCH966Z2 XR FlexVolt Demolition Hammer 54V 1 x 5.0Ah Li-ion
The DEWALT DCH966 XR FlexVolt Demolition Hammer delivers corded performance with the freedom of being cordless. Its brushless motor offers increased run time and durability with reduced maintenance. Despite its high performance this demolition hammer has low vibration of 6.1m/s2 thanks to a floating mechanism. Minimising user fatigue and increasing productivity.

Its smaller and less intrusive tool holder offers reduced weight and improved chisel visibility. The 28mm HEX tool holder offers a wide variety of readily available accessories. It also features removable side handles, ideal for trench work and an LED service indicator.

The unit is Tool Connect tag ready (tag not included) offering the capability of supporting inventory management via the Tool Connect app. It is also Wireless Tool Control compatible. This allows the tool to be wirelessly paired with another Wireless Tool Control device, such as a dust extractor, for automatic activation and shut down.

Compatible with DWH052 dust extraction adaptor (not included) for dust-free operation.

Supplied with: 1 x Multi Position Side Handle, 1 x 28mm HEX Flat Chisel, 1 x Multi-Voltage Charger and 1 x 1 x DCB549 XR FlexVolt Slide Battery 18/54V 15.0/5.0Ah.

Specifications:

Tool Holder: 28mm Hex.
Impact Rate: 1, 080/bpm.
Impact Energy: 41 Joules.
Vibration Level: 6.1m/s².
Weight 18.6kg.

See full description
Specifications for DEWDCH966Z2 DCH966Z2 XR FlexVolt Demolition Hammer 54V 1 x 5.0Ah Li-ion
  • Power Source
    Cordless 54v
  • Input Power
    41W
  • Type
    Hex
  • Weight
    18.6kg
  • Impact Power
    41J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome