Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Rotary and Demolition Hammers
Demolition Hammers
GSH 11 E SDS-Max Professional Demolition Hammer 1500W 240V - BSH611316742
By Bosch
Order Code:
ZT4037897S
£699.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
699.99
https://www.zoro.co.uk/shop/tools-and-machining/demolition-hammers/gsh-11-e-sds-max-professional-demolition-hammer-1500w-240v-bsh611316742/p/ZT4037897S
Add to quotation
View all Demolition Hammers
Description
1 x Bosch GSH 11 E SDS-Max Professional Demolition Hammer 240V Version.
Specifications
Specifications for GSH 11 E SDS-Max Professional Demolition Hammer 1500W 240V - BSH611316742
Supply Voltage
240V
Power Source
Corded 240v
Type
SDS Max
Input Power
1500W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome