GSH 16-28 Professional Road Breaker 1750W 110V - BSH611335060

Order Code: ZT4037909S

£1,599.99 Inc VAT (20%)
£1,699.995.5% off


Description

Bosch GSH 16-28 Professional Road Breaker with Vibration Control and 28-mm hexagon socket holder. It is the universal performer in Bosch's corded breaker hammer range. Built for durability, featuring exceptionally robust metal components. Its easy manoeuvrability and low vibration provide perfect handling. The outstandingly powerful motor enables the delivery of an impressive 41 J of impact energy for a high material removal rate. It also features a transport handle. Intended for breaking in concrete and stone. It is compatible with dust attachment GDE hex Professional. Specifications: Voltage: 110V. Tool Holder: HEX 28mm. Input Power: 1, 750W. Impact Rate: 1, 280/bpm. Impact Energy: 41 Joules. Weight: 18.3kg.

See full description
Specifications for GSH 16-28 Professional Road Breaker 1750W 110V - BSH611335060
  • Power Source
    Corded 110V
  • Input Power
    1750W
  • Weight
    18.3kg
  • Type
    Hex
  • Impact Power
    41J