GSH 27VC Professional Road Breaker 2000W 110V - BSH61130A060

Order Code: ZT4037763S

£1,999.99 Inc VAT (20%)


Description

The Bosch GSH 27VC Professional Road Breaker is the ultimate performer in Bosch's corded breaker range. Its extremely powerful motor enables the delivery of 62 Joules of impact energy, providing the highest demolition power possible within the Bosch range. The breaker is also built for durability, featuring exceptionally robust metal components. Furthermore, its Vibration Control provides comfortable handling and reduced user fatigue in time-intensive applications. The GSH 27 VC Professional also includes an anti-slip surface that prevents the tool from sliding off the leaned-to area. Ideal for breaking in concrete and stone. It is compatible with dust attachment GDE hex Professional. Specifications: Voltage: 110V. Tool Holder: HEX 28mm. Input Power: 2, 000W. Impact Rate: 920/bpm. Impact Energy: 62 Joules. Weight: 29.1kg.

See full description
Specifications for GSH 27VC Professional Road Breaker 2000W 110V - BSH61130A060
  • Power Source
    Corded 110v
  • Input Power
    2000W
  • Impact Power
    62J
  • Weight
    29.1kg
  • Type
    Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome