GSH 5 CE SDS Max Demolition Hammer - 110V

Order Code: ZT1034405P

£829.99 Inc VAT (20%)


Description

Specifications:
Rated power input: 1150W
Impact energy: 2-13J
Impact rate: 1700-2900bpm
Rated speed: 170-340rpm
Weight: 5.8kg
Toolholder: SDS-plus
Supplied with depth stop, side handle and grease tube.

See full description
Specifications for GSH 5 CE SDS Max Demolition Hammer - 110V
  • Model Number
    GSH 5-CE
  • Supply Voltage
    110V
  • Maximum Impact Energy
    8.3J
  • Blows per Minute
    2900
  • Shank
    SDS-Max
  • Power Rating
    1,150W