Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Rotary and Demolition Hammers
Demolition Hammers
GSH 5 CE SDS-Max Professional Demolition Hammer 1150W 110V - BSH611321060
By Bosch
Order Code:
ZT4037919S
£699.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
699.99
https://www.zoro.co.uk/shop/tools-and-machining/demolition-hammers/gsh-5-ce-sds-max-professional-demolition-hammer-1150w-110v-bsh611321060/p/ZT4037919S
Add to quotation
View all Demolition Hammers
Description
Bosch GSH 5 CE SDS-Max Professional Demolition Hammer 110V Version.
Specifications
Specifications for GSH 5 CE SDS-Max Professional Demolition Hammer 1150W 110V - BSH611321060
Supply Voltage
110V
Type
SDS Max
Power Source
Corded 110v
Input Power
1150W
Weight
6.2kg
Impact Power
8.3J
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome